Overview
Mfr description
221000-6S 2 PIECE TUBE NUT
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Interchangeable with all sources
- Available in Stainless Steel type 316
- Zinc plated
- Broad selection of styles and sizes
- Good resistance to vibration
Specifications
- Adapter TypeNut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size3/8 in
- End 1 Thread(SAE) 9/16–18
- MaterialSteel
- Description Keyword3/8 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data