Motion
0304-06
JIC Long Tube Nut - 9/16-18 UNF Thread, Steel Material
MI ITEM #00317966
MFR #0304-06
Price$4.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Long Tube Nut - 9/16-18 UNF Thread, Steel Material
MI ITEM #00317966
MFR #0304-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.79/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/8 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0304

Overview

Mfr description
0304-06 2 PIECE TUBE NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text