Overview
Mfr description
221000-10S 2 PIECE TUBE NUT
Specifications
- Adapter TypeNut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size5/8 in
- End 1 Thread(SAE) 7/8–14
- MaterialSteel
- Description Keyword5/8 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data