Motion
221000-12S
Nut - 3/4 in JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Steel
MI ITEM #00317981
MFR #221000-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 3/4 in JIC 37° Flare-Twin®, (SAE) 1-1/16–12 Thread, Steel
MI ITEM #00317981
MFR #221000-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/4 in JIC 37° Flare-Twin®
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-1/16–12
  • Material
    Steel

Overview

Mfr description
221000-12S 2 PIECE TUBE NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text