Specifications
Dimensions
- End 1 Size7/8 in
Details
- Adapter TypeNut
- End 1 StyleJIC Long Tube Nut
- End 1 Thread1-3/16-12 UN
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series0304
Overview
Mfr description
0304-14 2 PIECE TUBE NUT