Overview
Mfr description
221000-16S 2 PIECE TUBE NUT
Specifications
- Adapter TypeNut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- MaterialSteel
- Description Keyword1 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data