Motion
0304-16
JIC Long Tube Nut - 1-5/16-12 UN Thread, Steel Material
MI ITEM #00317990
MFR #0304-16
Your Price$28.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Long Tube Nut - 1-5/16-12 UN Thread, Steel Material
MI ITEM #00317990
MFR #0304-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.57/each(List $39.42)

Overview

Mfr description
0304-16 2 PIECE TUBE NUT

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • Material
    Steel
  • Description Keyword
    1 in JIC 37° Flare
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    0304
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text