Motion
0304-32
0304-32 2 PIECE TUBE NUT
Mi Item #00318001
MFR #0304-32
Price$204.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0304-32 2 PIECE TUBE NUT
Mi Item #00318001
MFR #0304-32

Mfr description
0304-32 2 PIECE TUBE NUT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.68/each

Specifications

Dimensions

  • End 1 Size
    2 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    JIC Long Tube Nut
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)