Motion
0302-06
0302-06 2 PC SHORT NUT
Mi Item #00318016
MFR #0302-06
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0302-06 2 PC SHORT NUT
Mi Item #00318016
MFR #0302-06

Mfr description
0302-06 2 PC SHORT NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    JIC Long Tube Nut
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)