Motion
6801-03-03-NWO-FG

BRENNAN INDUSTRIES INC
6801-03-03-NWO-FG

6801-03-03-NWO-FG MJ-MB 90D
MI ITEM #00318043
MFR #6801-03-03-NWO-FG
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-03-03-NWO-FG

6801-03-03-NWO-FG MJ-MB 90D
MI ITEM #00318043
MFR #6801-03-03-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
6801-03-03-NWO-FG MJ-MB 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    3/16 in
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    3/16 in
  • End 1 Size Type
    3/16 JIC 37°, 3/16 ORB
  • End 2 Thread
    (SAE) 3/8–24
  • End 2 Size Type
    3/16 JIC 37°, 3/16 ORB
  • Material
    One-Piece Forged Steel
  • Weight
    0.06 lbs
  • Description Keyword
    3/16 in Male JIC 37° Flare x 3/16 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text