Motion
6801-05-05-NWO-FG

BRENNAN INDUSTRIES INC
6801-05-05-NWO-FG

6801-05-05-NWO-FG 5MJ-5MB90
MI ITEM #00318064
MFR #6801-05-05-NWO-FG
Your Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-05-05-NWO-FG

6801-05-05-NWO-FG 5MJ-5MB90
MI ITEM #00318064
MFR #6801-05-05-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.39/each(List $13.15)

Overview

Mfr description
6801-05-05-NWO-FG 5MJ-5MB90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    5/16 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    5/16 in
  • End 2 Thread
    1/2-20 UNF
  • Material
    Steel
  • Weight
    0.11 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text