Motion
2062-6-6S
Adapter-ELB,2062,-6-6,CS,NBR,ZD
MI ITEM #00318077
MFR #2062-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter-ELB,2062,-6-6,CS,NBR,ZD
MI ITEM #00318077
MFR #2062-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2062-6-6S STRAIGHT THREAD ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text