Motion
C5515X6
90° Elbow - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss, Steel
Mi Item #00318090
MFR #C5515X6
Price$10.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss, Steel
Mi Item #00318090
MFR #C5515X6

Mfr description
2062-6-6S STRAIGHT THREAD ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.19/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 ORB
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°, 3/8 ORB
  • Height
    1.575
  • Length
    0.787
  • Overall Diameter
    3/8 in
  • Overall Length
    1-1/4 in
  • Weight
    0.15
  • Width
    1.181

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to JIC 37° Flare, JIC 37° Flare to O-Ring Boss
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel
  • Max Operating Temperature
    400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)