Motion
2062-12-12S
2062-12-12S STRAIGHT THREAD ELBOW
MI ITEM #00318159
MFR #2062-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2062-12-12S STRAIGHT THREAD ELBOW
MI ITEM #00318159
MFR #2062-12-12S

Mfr description
2062-12-12S STRAIGHT THREAD ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)