Overview
Mfr description
14 MB-14 MJ 90 7253-86928 G60312-1414X
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size7/8 in
- End 1 Thread(SAE) 1-3/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size7/8 in
- End 1 Size Type7/8 ORB, 7/8 JIC 37°
- End 2 Thread(SAE) 1-3/16–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type7/8 ORB, 7/8 JIC 37°
- MaterialSteel
- Weight0.92 lbs
- Description Keyword7/8 in Male O-Ring Boss x 7/8 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data