Specifications
Dimensions
- End 1 Size1 in, 1-1/2 in
- End 1 Size Type1-1/2 NPTF
- End 2 Size1 in, 1-1/2 in
- End 2 Size Type1 NPTF
- Weight1.27 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1-1/2 in Female Pipe Rigid x 1 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1-1/2–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5405
Overview
Mfr description
5405-16-24 PIPE REDUCER CPLG