Motion
6606-08-08-08-FG

BRENNAN INDUSTRIES INC
6606-08-08-08-FG

Tee - 1/2 in Female JIC 37° Flare x 1/2 in Female JIC 37° Flare Swivel x 1/2 in Female JIC 37° Flare Swivel
MI ITEM #00318378
MFR #6606-08-08-08-FG
Your Price$60.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6606-08-08-08-FG

Tee - 1/2 in Female JIC 37° Flare x 1/2 in Female JIC 37° Flare Swivel x 1/2 in Female JIC 37° Flare Swivel
MI ITEM #00318378
MFR #6606-08-08-08-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$60.09/each(List $78.90)

Overview

Mfr description
6606-08-08-08-FG FJS-FJS-FJS

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Female JIC Swivel
  • End 3 Size
    1/2 in
  • End 3 Thread
    3/4-16 UNF
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Description Keyword
    1/2 in Female JIC 37° Flare x 1/2 in Female JIC 37° Flare Swivel x 1/2 in Female JIC 37° Flare Swivel
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6606
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text