Motion
6801-L-04-04-NWO-FG

BRENNAN INDUSTRIES INC
6801-L-04-04-NWO-FG

6801-L-04-04-NWO-FG MJ-MAORB 90DEG
Mi Item #00318401
MFR #6801-L-04-04-NWO-FG
Price$16.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-L-04-04-NWO-FG

6801-L-04-04-NWO-FG MJ-MAORB 90DEG
Mi Item #00318401
MFR #6801-L-04-04-NWO-FG

Mfr description
6801-L-04-04-NWO-FG MJ-MAORB 90DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.02/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)