Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 FFOR, 1/2 ORB
- End 2 Size1/2 in
- End 2 Size Type1/2 FFOR, 1/2 ORB
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword1/2 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread13/16–16
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 3/4–16
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product