Motion
2404-20-12
2404-20-12 STRAIGHT MJ-MP
MI ITEM #00318443
MFR #2404-20-12
Price$81.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-20-12 STRAIGHT MJ-MP
MI ITEM #00318443
MFR #2404-20-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.38/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 3/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 3/4 NPTF
  • End 2 Size
    1-1/4 in, 3/4 in
  • End 2 Size Type
    1-1/4 JIC 37°, 3/4 NPTF
  • Weight
    0.76 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2404

Overview

Mfr description
2404-20-12 STRAIGHT MJ-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text