Motion
FS2501-16-16-FG

BRENNAN INDUSTRIES INC
FS2501-16-16-FG

FS2501-16-16-FG FITTING
Mi Item #00318466
MFR #FS2501-16-16-FG
Price$35.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-16-16-FG

FS2501-16-16-FG FITTING
Mi Item #00318466
MFR #FS2501-16-16-FG

Mfr description
FS2501-16-16-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.14/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 FFOR, 1 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 FFOR, 1 NPTF
  • Weight
    0.96 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    1 in Male Pipe Rigid x 1 in Male Flat Face O-Ring
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-7/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4500 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)