Motion
20MFFOR-20MB90

GATES RUBBER CO
20MFFOR-20MB90

725930475 Adapter Fitting - 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss, Steel
Mi Item #00318477
MFR #20MFFOR-20MB90
Price$175.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MFFOR-20MB90

725930475 Adapter Fitting - 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss, Steel
Mi Item #00318477
MFR #20MFFOR-20MB90

Mfr description
20MFFOR-20MB90 7253-3047-5 G60810-2020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.41/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 FFOR, 1-1/4 ORB
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 FFOR, 1-1/4 ORB
  • Weight
    1.80 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • Description Keyword
    1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-11/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    072053167207
  • Material
    Steel
  • UPC_NO
    072053167207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)