Motion
FS2404-04-06
FS2404-04-06 FITTING
MI ITEM #00318501
MFR #FS2404-04-06
Your Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2404-04-06 FITTING
MI ITEM #00318501
MFR #FS2404-04-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.48/each(List $6.19)

Overview

Mfr description
FS2404-04-06 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 FFOR, 3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • Weight
    0.11 lbs
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text