Motion
2071-8-8S
2071-8-8S SWIVEL NUT ELBOW
Mi Item #00318516
MFR #2071-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2071-8-8S SWIVEL NUT ELBOW
Mi Item #00318516
MFR #2071-8-8S

Mfr description
2071-8-8S SWIVEL NUT ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)