Motion
8MJ-8FJX90

GATES RUBBER CO
8MJ-8FJX90

Adapter Fitting - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male JIC 37° Flare
Mi Item #00318519
MFR #8MJ-8FJX90
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MJ-8FJX90

Adapter Fitting - 1/2 in Female JIC 37° Flare Swivel x 1/2 in Male JIC 37° Flare
Mi Item #00318519
MFR #8MJ-8FJX90

Mfr description
G60422-0808 8MJ-8FJX90 ADAPTER 725923305
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.58/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Weight
    0.25 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053165005
  • Material
    Steel
  • UPC_NO
    072053165005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)