Motion
5518X8
90° Elbow - 1/2 in Female JIC 37° Flare-Twin® Swivel x 1/2 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #00318619
MFR #5518X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female JIC 37° Flare-Twin® Swivel x 1/2 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #00318619
MFR #5518X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5518X8 SWIVEL NUT ELBOW
  • Interchangeable with all sources
  • Broad selection of styles and sizes
  • Choice of two- or three-piece design
  • Typically used in hydraulic, instrumentation, and chemical processing systems.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC 37° Flare-Twin® Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Stainless Steel
  • Description Keyword
    1/2 in Female JIC 37° Flare-Twin® Swivel x 1/2 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text