Motion
20MFFOR-20MP

GATES RUBBER CO
20MFFOR-20MP

7259-3072 Straight Adapter - 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00318651
MFR #20MFFOR-20MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MFFOR-20MP

7259-3072 Straight Adapter - 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00318651
MFR #20MFFOR-20MP

Mfr description
20MFFOR-20MP FITTING G60770-2020X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 FFOR, 1-1/4 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 FFOR, 1-1/4 NPTF
  • Height
    2.5
  • Length
    1.8
  • Weight
    0.88 lbs, 0.9
  • Width
    1.8

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to Flat Face O-Ring, Flat Face O-Ring to NPTF
  • Description Keyword
    1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-11/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)