Motion
6501-08-06-FG
6501-08-06-FG MP-FJS 90D
Mi Item #00318680
MFR #6501-08-06-FG
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-08-06-FG MP-FJS 90D
Mi Item #00318680
MFR #6501-08-06-FG

Mfr description
6501-08-06-FG MP-FJS 90D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)