Motion
6400-04-06-O
6400-04-06-O STRAIGHT THREAD CONN
Mi Item #00318745
MFR #6400-04-06-O
Price$4.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6400-04-06-O STRAIGHT THREAD CONN
Mi Item #00318745
MFR #6400-04-06-O

Mfr description
6400-04-06-O STRAIGHT THREAD CONN
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.36/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • Overall Diameter
    1/4 in
  • Overall Length
    1.3 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)