Motion
6MB-4MJ
7259-1004 Straight Adapter - 3/8 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare, Steel
MI ITEM #00318748
MFR #6MB-4MJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1004 Straight Adapter - 3/8 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare, Steel
MI ITEM #00318748
MFR #6MB-4MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 ORB, 1/4 JIC 37°
  • End 2 Size
    1/4 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/8 in Male O-Ring Boss x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Steel

Overview

Mfr description
6 MB-4 MJ 7253-86888 G60301-0604X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text