Motion
202702-5-5S
Straight Adapter - 5/16 in Male JIC 37° Flare-Twin® x 5/16 in Male O-Ring Boss, Steel
MI ITEM #00318758
MFR #202702-5-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/16 in Male JIC 37° Flare-Twin® x 5/16 in Male O-Ring Boss, Steel
MI ITEM #00318758
MFR #202702-5-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    5/16 JIC 37°, 5/16 ORB
  • End 2 Size
    5/16 in
  • End 2 Size Type
    5/16 JIC 37°, 5/16 ORB
  • Overall Diameter
    5/16 in
  • Overall Length
    1.23 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    5/16 in Male JIC 37° Flare-Twin® x 5/16 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1/2–20
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Max Operating Temperature
    400 °F

Overview

Mfr description
202702-5-5S STRAIGHT THREAD CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text