Motion
202702-6-6S
Straight Adapter - 3/8 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare, Steel
MI ITEM #00318771
MFR #202702-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare, Steel
MI ITEM #00318771
MFR #202702-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 ORB, 3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 ORB, 3/8 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/8 in Male O-Ring Boss x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel

Overview

Mfr description
202702-6-6S STRAIGHT THREAD CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text