Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 JIC 37°, 5/8 ORB
- End 2 Size5/8 in
- End 2 Size Type5/8 JIC 37°, 5/8 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword5/8 in Male O-Ring Boss x 5/8 in Male JIC 37° Flare
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 7/8–14
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
202702-10-10S STRAIGHT THREAD CONN