Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 ORB, 5/8 JIC 37°
- End 2 Size5/8 in
- End 2 Size Type1/2 ORB, 5/8 JIC 37°
- Overall Diameter5/8 in
- Overall Length1.64 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword5/8 in Male JIC 37° Flare-Twin® x 1/2 in Male O-Ring Boss
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 3/4–16
- MaterialSteel
- Max Operating Temperature400 °F
Overview
Mfr description
202702-8-10S STRAIGHT THREAD CONN