Motion
12MB-12MJ
725910115 Adapter Fitting - 3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #00318912
MFR #12MB-12MJ
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725910115 Adapter Fitting - 3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #00318912
MFR #12MB-12MJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.97/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, 3/4 ORB
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°, 3/4 ORB
  • Weight
    0.34 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/4 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    072053163261
  • Material
    Steel
  • UPC_NO
    072053163261

Overview

Mfr description
12 MB-12 MJ ADAPTER G60301-1212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text