Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 ORB, 3/4 JIC 37°
- End 2 Size3/4 in
- End 2 Size Type1 ORB, 3/4 JIC 37°
- Weight0.36 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword1 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-1/16–12
- MaterialSteel
Overview
Mfr description
16 MB-12 MJ ADAPTER G60301-1612X