Motion
202702-12-14S
Eaton Aeroquip 202702 Series Straight Adapters SAE O-ring Boss/37° Flare - Carbon Steel
MI ITEM #00318967
MFR #202702-12-14S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 202702 Series Straight Adapters SAE O-ring Boss/37° Flare - Carbon Steel
MI ITEM #00318967
MFR #202702-12-14S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202702-12-14S STRAIGHT THREAD CONN
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1-1/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1-1/16-12
  • End 2 Size
    1-3/16 in
  • End 2 Thread
    1-3/16-12
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2500 psi
  • Height
    1.250 in
  • Width
    1.250 in
  • Length
    1.990 in
  • Weight
    0.35 lb
  • Overall Length
    1.990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text