Overview
Mfr description
202702-12-16S STRAIGHT THREAD CONN
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size1 in
- End 1 Size Type1 ORB, 3/4 JIC 37°
- End 2 Thread(SAE) 1-1/16–12
- End 2 Size Type1 ORB, 3/4 JIC 37°
- MaterialSteel
- Description Keyword1 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data