Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type1 JIC 37°, 3/4 ORB
- End 2 Size1 in
- End 2 Size Type1 JIC 37°, 3/4 ORB
- Weight0.45 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword3/4 in Male O-Ring Boss x 1 in Male JIC 37° Flare
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/16–12
- MaterialSteel
- UPC_NO770075178750
Overview
Mfr description
12 MB-16 MJ 7259-1088 G60301-1216X