Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 JIC 37°, 1-1/4 ORB
- End 2 Size1-1/4 in
- End 2 Size Type1-1/4 JIC 37°, 1-1/4 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword1-1/4 in Male O-Ring Boss x 1-1/4 in Male JIC 37° Flare
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-5/8–12
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)