Motion
6400-20-20-O
Straight Adapter - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male O-Ring Boss, Steel
Mi Item #00319012
MFR #6400-20-20-O
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male O-Ring Boss, Steel
Mi Item #00319012
MFR #6400-20-20-O

Mfr description
6400-20-20-O STRAIGHT MJ-MORB
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 1-1/4 ORB
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 JIC 37°, 1-1/4 ORB
  • Overall Diameter
    1-1/4 in
  • Overall Length
    2.17 in
  • Weight
    0.78 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)