Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 ORB, 1/2 JIC 37°
- End 2 Size1/2 in
- End 2 Size Type1 ORB, 1/2 JIC 37°
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword1 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 3/4–16
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
202702-16-8S STRAIGHT THREAD CONN