Overview
Mfr description
202702-20-24S STRAIGHT THREAD CONN
- Zinc plated
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Interchangeable with all sources
- Broad selection of styles and sizes
- Good resistance to vibration
- Available in Stainless Steel type 316
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare-Twin®
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale O-Ring Boss
- End 2 Size1-1/4 in
- End 1 Size Type1-1/2 JIC 37°, 1-1/4 ORB
- End 2 Thread(SAE) 1-5/8–12
- MaterialSteel
- Inside Diameter0.1719 in
- Description Keyword1-1/2 in Male JIC 37° Flare-Twin® x 1-1/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data