Motion
20MB-24MJ
Adapter Fitting - 1-1/4 in Male O-Ring Boss x 1-1/2 in Male JIC 37° Flare
MI ITEM #00319097
MFR #20MB-24MJ
Your Price$54.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 1-1/4 in Male O-Ring Boss x 1-1/2 in Male JIC 37° Flare
MI ITEM #00319097
MFR #20MB-24MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.03/each(List $62.14)

Overview

Mfr description
20MB-24MJ FITTING G60301-2024

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • Manufacturer Upc Number
    770075178958
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°, 1-1/4 ORB
  • End 2 Thread
    (SAE) 1-7/8–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/2 JIC 37°, 1-1/4 ORB
  • UPC_NO
    770075178958
  • Material
    Steel
  • Weight
    0.92 lbs
  • Description Keyword
    1-1/4 in Male O-Ring Boss x 1-1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text