Motion
202713-6-6S
Extended Adapter - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00319207
MFR #202713-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extended Adapter - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss, Steel
MI ITEM #00319207
MFR #202713-6-6S

Mfr description
202713-6-6S STRAIGHT THREAD LONG CONN
  • Good resistance to vibration
  • Zinc plated
  • Available in Stainless Steel type 316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 ORB
  • End 2 Size
    3/8 in
  • Inside Diameter
    0.234 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)