Motion
202713-8-8S
Extended Adapter - 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00319213
MFR #202713-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extended Adapter - 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00319213
MFR #202713-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202713-8-8S STRAIGHT THREAD LONG CONN
  • Broad selection of styles and sizes
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Zinc plated
  • Available in Stainless Steel type 316
  • Interchangeable with all sources

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, 1/2 ORB
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Steel
  • Inside Diameter
    0.2969 in
  • Description Keyword
    1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text