Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°, 1 ORB
- End 2 Size1 in
- Inside Diameter0.2969 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- Description Keyword1 in Male JIC 37° Flare-Twin® x 1 in Male O-Ring Boss
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)