Motion
6401-05-02-O
6401-05-02-O MALE O-RING ADAPTER
MI ITEM #00319279
MFR #6401-05-02-O
List Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6401-05-02-O MALE O-RING ADAPTER
MI ITEM #00319279
MFR #6401-05-02-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.51/each for your price

Overview

Mfr description
6401-05-02-O MALE O-RING ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male O-Ring Boss
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss, O-Ring Boss to NPTF
  • End 1 Size
    1/8 in, 5/16 in
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in, 5/16 in
  • End 1 Size Type
    1/8 NPTF, 5/16 ORB
  • End 2 Thread
    (NPTF) 1/8–27
  • End 2 Size Type
    1/8 NPTF, 5/16 ORB
  • Material
    Steel
  • Weight
    0.04 lbs
  • Description Keyword
    5/16 in Male O-Ring Boss x 1/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6401
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text