Motion
6404-04-02
Straight Adapter - 1/4 in Female O-Ring Boss x 1/8 in Male Pipe Rigid, Steel
Mi Item #00319340
MFR #6404-04-02
Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female O-Ring Boss x 1/8 in Male Pipe Rigid, Steel
Mi Item #00319340
MFR #6404-04-02

Mfr description
6404-04-02 ADAPTER STRAIGHT FORB-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.32/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 ORB
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Overall Diameter
    1/4 in
  • Overall Length
    1.13 in
  • Weight
    0.07 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to NPTF
  • Description Keyword
    1/4 in Female O-Ring Boss x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)