Motion
2246-2-5S
Straight Adapter - 5/16 in Female O-Ring Boss x 1/8 in Male Pipe Rigid
MI ITEM #00319343
MFR #2246-2-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/16 in Female O-Ring Boss x 1/8 in Male Pipe Rigid
MI ITEM #00319343
MFR #2246-2-5S

Mfr description
2246-2-5S FEMALE O-RING ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    5/16 ORB
  • End 2 Size
    5/16 in
  • End 2 Size Type
    1/8 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    5/16 in Female O-Ring Boss x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)